Order Entry
Belgium
ContactUsLinkComponent
Cryoboxes, PC, with 2D Barcode and Grids
Cryoboxes, PC, with 2D Barcode and Grids
Catalog # RATI5150053
Supplier:  RATIOLAB
Cryoboxes, PC, with 2D Barcode and Grids
Catalog # RATI5150053
Supplier:  RATIOLAB

Specifications

  • Compartments:
    81 (9×9)
  • For tubes:
    1.2 – 2 ml
  • W×D×H ext.:
    132×132×52 mm
  • Colour:
    Red
  • Pk:
    1

Specifications

About this item

This cryoboxes made of high quality colored polycarbonate (PC) which is used to store the Cryo-Tubes 2D.

  • For use with liquid nitrogen
  • Numerically coded
  • Stackable for safe transport
  • Autoclavable
  • Temperature-resistant from –190 °C to +121 °C

This has automatic identification of each box and its positioning through laser engraved Code 128 on the side of the lower part of the rack and 2D datamatrix code, on the bottom of the box.

Ordering information: Scanner and software on request.
Delivery: Each pack of boxes is supplied with a vial picker.