Bottles, two necks, rectangular, HDPE
1000 ml, Rectangular, two necks, OV 28, 60×130×255 mm
Catalog # RIXI3-5100-1000-28
Supplier: BERLIN PACKAGING RIXIUS GMBH
Bottles, two necks, rectangular, HDPE
Catalog # RIXI3-5100-1000-28
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Two-neck bottle made up of HDPE, natural.
- Rigid and shatter-proof
- Resistant to water, aqueous solutions and most chemicals
- Excellent water vapour resistance
Ordering information: Screw caps must be ordered seperately.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Thread:OV 28
- Capacity:1000 ml
- Description:Rectangular, two necks
- W×D×H:60×130×255 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



