Order Entry
Belgium
ContactUsLinkComponent
Caffeine 98.5%, meets analytical specification of BP, USP
Irritant
Caffeine 98.5%, meets analytical specification of BP, USP
Certificates
undefined
Irritant
Caffeine 98.5%, meets analytical specification of BP, USP
Certificates

Specification Test Results

  • Appearance:
    White or almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    234 to 239 °C
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.1 %
  • HPLC:
    98.5 to 101.0 %
  • Appearance of solution:
    (0.5g in 50 ml water) Clear colorless
  • Acidity:
    ≤0.2 ml of 0.01M NaOH
  • Titration with HClO4:
    98.5 to 101.5 % (On anhydrous substance)
  • Sulfate (SO4):
    ≤500 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Residual solvents:
    Meets the requirements
  • Organic volatile imp.:
    Meets the requirements
  • Other alkaloids:
    no precipitate is formed

Specification Test Results

Related Information

Frequently Bought Together