Order Entry
Belgium
ContactUsLinkComponent
L(+)-Ascorbic acid free acid ≥99% ACS
L(+)-Ascorbic acid free acid ≥99% ACS
Supplier:  VWR Chemicals
Certificates
undefined
L(+)-Ascorbic acid free acid ≥99% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Heavy Metals (as Pb):
    <0.002%
  • Iron:
    ≤0.001%
  • Purity:
    ≥99
  • Residue on Ignition:
    ≤0.1%
  • Specific Rotation:
    20.5 – 21.5°

Specification Test Results

Related Information

Frequently Bought Together