Order Entry
Belgium
ContactUsLinkComponent
Zinc chloride 97+% ACS
Irritant
Corrosive
Environment
Zinc chloride 97+% ACS
Certificates
undefined
Irritant
Corrosive
Environment
Zinc chloride 97+% ACS

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals and/or chunks
  • Titration Argentometric:
    ≥97.0 %
  • Nitrate (NO3):
    ≤30 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Ammonium (NH4):
    ≤50 ppm
  • Calcium (Ca):
    ≤600 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤50 ppm
  • Magnesium (Mg):
    ≤100 ppm
  • Potassium (K):
    ≤200 ppm
  • Sodium (Na):
    ≤500 ppm
  • Oxychloride:
    passes test
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together