Order Entry
Belgium
ContactUsLinkComponent
Cadmium(II) chloride, anhydrous ACS
Toxic
Health
Environment
Cadmium(II) chloride, anhydrous ACS
Certificates
undefined
Toxic
Health
Environment
Cadmium(II) chloride, anhydrous ACS

Specification Test Results

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥99.0 %
  • Nitrate and Nitrite (as NO3):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.01 %
  • Ammonium (NH4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.01 %
  • Copper (Cu):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.005 %
  • Potassium (K):
    ≤0.02 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together