Order Entry
Belgium
ContactUsLinkComponent
Ammonium sulphate 99+% ACS
Ammonium sulphate 99+% ACS
Certificates
undefined
Ammonium sulphate 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    Colorless to white Crystalline powder or crystals
  • Residue after ignition:
    ≤0.005 %
  • pH:
    5.0 to 6.0 (5 % at 25.0°C)
  • Titration excess NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤0.001 %
  • Phosphate (PO4):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together