Order Entry
Belgium
ContactUsLinkComponent
Ammonium sulphate 99.5% for analysis
Ammonium sulphate 99.5% for analysis
Certificates
undefined
Ammonium sulphate 99.5% for analysis
Certificates

Specification Test Results

  • Appearance:
    Colorless to white Crystals
  • Residue after ignition:
    ≤0.01 % (as SO4)
  • pH:
    5 to 6 (5 % at 20°C)
  • Titration excess NaOH:
    ≥99.5 %
  • Chloride (Cl):
    ≤3 ppm
  • Nitrate (NO3):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together