Order Entry
Belgium
ContactUsLinkComponent
Ammonium chloride ≥99.995%, Suprapur® for trace analysis, Supelco®
Irritant
Ammonium chloride ≥99.995%, Suprapur® for trace analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Irritant
Ammonium chloride ≥99.995%, Suprapur® for trace analysis, Supelco®
Supplier:  Merck

Specification Test Results

  • Purity (metallic):
    ≥ 99.995 %
  • Al (Aluminium):
    ≤ 0.050 ppm
  • Ba (Barium):
    ≤ 5.0 ppm
  • Ca (Calcium):
    ≤ 0.50 ppm
  • Cd (Cadmium):
    ≤ 0.010 ppm
  • Co (Cobalt):
    ≤ 0.010 ppm
  • Cu (Copper):
    ≤ 0.010 ppm
  • Fe (Iron):
    ≤ 0.10 ppm
  • K (Potassium):
    ≤ 5.00 ppm
  • Li (Lithium):
    ≤ 0.10 ppm
  • Mg (Magnesium):
    ≤ 0.050 ppm
  • Mn (Manganese):
    ≤ 0.010 ppm
  • Na (Sodium):
    ≤ 1.0 ppm
  • Ni (Nickel):
    ≤ 0.010 ppm
  • Pb (Lead):
    ≤ 0.010 ppm
  • Sr (Strontium):
    ≤ 0.50 ppm
  • Tl (Thallium):
    ≤ 0.010 ppm
  • Zn (Zinc):
    ≤ 0.010 ppm

Specification Test Results

Related Information

Frequently Bought Together