Order Entry
Belgium
ContactUsLinkComponent
Ammonium chloride 99.5%, extra pure
Irritant
Ammonium chloride 99.5%, extra pure
Certificates
undefined
Irritant
Ammonium chloride 99.5%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥99.5 %
  • Sulfated ash:
    ≤0.01 %
  • pH:
    4.5 to 5.5 (5 % at 20°C)
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together