Order Entry
Belgium
ContactUsLinkComponent
Magnesium sulphate, anhydrous 97%, pure
Magnesium sulphate, anhydrous 97%, pure
Certificates
undefined
Magnesium sulphate, anhydrous 97%, pure
Certificates

Specification Test Results

  • Appearance:
    White to light grey Granular powder (May contain grey particles)
  • Titration Complexometric:
    ≥96.0 %
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤100 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Silicon dioxide (SiO2):
    ≤1000 ppm

Specification Test Results

Related Information

Frequently Bought Together