Order Entry
Belgium
ContactUsLinkComponent
Sodium sulphate, anhydrous ≥99% ACS
Sodium sulphate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Sodium sulphate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.01%
  • Chloride:
    ≤0.001%
  • Heavy metals (as Pb):
    ≤0.0005%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.001%
  • Loss on ignition:
    ≤0.5%
  • Magnesium:
    ≤0.005%
  • Nitrogen compounds:
    ≤0.0005%
  • pH (5%, Water) at 25 °C:
    5.2 – 9.2
  • Phosphate:
    ≤0.001%
  • Potassium:
    ≤0.01%
  • Purity:
    ≥99%

Specification Test Results

Related Information

Frequently Bought Together