Order Entry
Belgium
ContactUsLinkComponent
di-Potassium hydrogen phosphate 98+% ACS
di-Potassium hydrogen phosphate 98+% ACS
Certificates
undefined
di-Potassium hydrogen phosphate 98+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤1.0 % (2 g, 105°C)
  • pH:
    8.5 to 9.6 (5% soln. at 25°C)
  • Titration excess HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Sodium (Na):
    ≤0.05 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Nitrogen compounds (as N):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together