Order Entry
Belgium
ContactUsLinkComponent
Potassium carbonate, anhydrous ≥99% ACS
Irritant
Potassium carbonate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Potassium carbonate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.003%
  • Heavy metals:
    ≤0.0005%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.0005%
  • Magnesium:
    ≤0.002%
  • Phosphate:
    ≤0.001%
  • Purity:
    ≥99%
  • Silica:
    ≤0.005%
  • Sodium:
    ≤0.02%
  • Sulphur compounds:
    ≤0.004%

Specification Test Results

Related Information

Frequently Bought Together