Order Entry
Belgium
ContactUsLinkComponent
Sulphuric acid ∼96% in water for analysis
Corrosive
Sulphuric acid ∼96% in water for analysis
Certificates
undefined
Corrosive
Sulphuric acid ∼96% in water for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Residue after ignition:
    ≤0.0005 %
  • Titration with NaOH:
    95 to 97 %
  • Chloride (Cl):
    ≤0.5 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • KMnO4-reducing substance:
    ≤0.0008 % (as SO2)

Specification Test Results

Related Information

Frequently Bought Together