Order Entry
Belgium
ContactUsLinkComponent
Perchloric acid ∼70% in water for analysis
Corrosive
Oxidizing
Irritant
Health
Perchloric acid ∼70% in water for analysis
Certificates
undefined
Corrosive
Oxidizing
Irritant
Health
Perchloric acid ∼70% in water for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Color scale:
    ≤10 APHA
  • Ash:
    ≤0.003 %
  • Titration with NaOH:
    70 to 72 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Silicate (as SiO2):
    ≤0.0005 %
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm

Specification Test Results

Related Information

Frequently Bought Together