Order Entry
Belgium
ContactUsLinkComponent
Acrylamide for synthesis, Sigma-Aldrich®
Toxic
Health
Acrylamide for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
undefined
Toxic
Health
Acrylamide for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    2040 g/l (25°C)
  • Melting Point:
    84 °C
  • Molar Mass:
    500 kg/m3
  • Bulk Density:
    500 kg/m3
  • Boiling Point:
    125 °C (33.3 hPa)
  • Vapor Pressure:
    0.009 hPa (25 °C)
  • Density:
    1.127 g/cm3 (25 °C)
  • pH:
    5.0 - 7.0 (50 g/l, H2O, 20 °C)
  • Ignition Point:
    424°C
  • Synonyms:
    Prop-2-enamide
  • Hill Formula:
    C3H5NO
  • Chemical Formula:
    CH2CHCONH2

Specification Test Results

Related Information

Frequently Bought Together