Order Entry
Belgium
ContactUsLinkComponent
 
 
 
Acrylamide 99+% for biochemistry, for electrophoresis
 
undefined
 
 
Acrylamide 99+% for biochemistry, for electrophoresis

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥99.0 %
  • pH:
    5.5 to 6.5 (10 % in 0.1M NaCl at 25°C)
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Acrylic acid:
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 % (in water)
  • Conductivity:
    ≤5 µmho (40% aq. soln.)

 

 

Frequently Bought Together