Order Entry
Belgium
Orders LinkContactUsLinkComponent
Safety Bag, Bubble

Safety Bag, Bubble

Reclosable safety bag, 275×165 mm external, 263×153 mm
Catalog # DAKL460698
Supplier:   DAKLAPACK
Safety Bag, Bubble
Catalog # DAKL460698
Supplier:  DAKLAPACK
Safety Bag, Bubble

Reclosable safety bag, 275×165 mm external, 263×153 mm

Price
159,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Semi transparent PE bubble foil safety bag with closure type-destructive tape.

  • Can be used in conjunction with the Minimailbox, absorbing material and Transportblister

Fitted with the easily identifiable blue band across the top of the bag which when folded back exposes the peel away backing, simply insert contents into the Safetybag, removing backing and apply even pressure across the blue band surface. The Safetybag will now be completely leak proof. Suitable as a secondary liquid tight packaging for transport of biological substances category B.

Certifications: Certified with P650, UN3373.

Specifications
  • Description:
    Reclosable safety bag, 275×165 mm external
  • Dimensions:
    263×153 mm