Immersion thermostat, Termotronic II
SELE3000389
: SELECTA
- Heating capacity:1 kW
- Temperature Range:5...100 °C
- Weight:2,5 kg
- W×D×H:110×160×320 mm
- Pk:1
- Temp. stability:±0,2 °C
- Type:Termotronic II
This immersion thermostat with electronic temperature control is fitted with a stirring circulating pump.
- Pt100 temperature sensor
- Fixing nut on the side
- Illuminated mains switch
- Temperature control selector
- Heater “on” indicator lamp
Maximum volume to maintain maximum temperate: 20 l
Minimum required tank depth: 140 mm.
Heater elements made of INCOLoY stainless steel (AISI 304). All parts in contact with liquids made of stainless steel.
: Safety standard DIN 12879.2
: Supplied with a thermometer.