Order Entry
Belgium
ContactUsLinkComponent
 
 
 
tert-Butyl methyl ether 99.9%, extra pure
 
undefined
 
 
tert-Butyl methyl ether 99.9%, extra pure
 

 

  • Appearance:
    Clear liquid
  • Refractive index:
    1.3675 to 1.3695 (20°C, 589 nm)
  • Water:
    ≤0.03 %
  • GC:
    ≥99.85 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤1 mg/100 ml
  • Impurity:
    ≤0.05 % TBA content
  • Acidity (CH3COOH):
    ≤0.005 %
  • Methanol:
    ≤0.05 %
  • Peroxides:
    ≤1 mg/kg H2O2

 

 

Frequently Bought Together