Order Entry
Belgium
ContactUsLinkComponent
Bottles, wide neck, LDPE, with screw cap
Bottles, wide neck, LDPE, with screw cap
Catalog # HUEN420600
Supplier:  hünersdorff GmbH
undefined
Bottles, wide neck, LDPE, with screw cap
Catalog # HUEN420600
Supplier:  hünersdorff GmbH

Specifications

  • Ext.Ø:
    77 mm
  • Capacity:
    500 ml
  • Height:
    154 mm
  • Neck I-Ø:
    39 mm
  • Neck Ø ext.:
    50 mm
  • Pk:
    1

Specifications

About this item

LDPE, translucent.

  • Fracture-proof and food-safe
  • Resistant to acids, alkalis and other chemicals
  • Suitable for dishwasher and deep freezer
  • Temperature resistant: –20 to +70 °C

Ideal for keeping samples. Can be easily squashed and retain its shape.