Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
Acetic anhydride, anhydrous 99+% for analysis
 
undefined
 
 
 
Acetic anhydride, anhydrous 99+% for analysis

 

  • Appearance:
    Clear liquid
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.003 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤5 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • KMnO4-reducing substance:
    Passes test

 

Frequently Bought Together