Order Entry
Belgium
ContactUsLinkComponent
2-Butoxyethanol 99%, extra pure
2-Butoxyethanol 99%, extra pure
Certificates
undefined
2-Butoxyethanol 99%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4180 to 1.4220 (20°C, 589 nm)
  • Water:
    ≤0.1 % (Coulometric)
  • Density:
    (20°C) 0.899 to 0.903 kg/l
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.02 %
  • Acidity (CH3COOH):
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together