Order Entry
Belgium
ContactUsLinkComponent
 
 
 
 
Diethanolamine for synthesis, Sigma-Aldrich®
 :  Merck
 
 
 
 
Diethanolamine for synthesis, Sigma-Aldrich®
 :  Merck
 

 

  • Solubility:
    (20°C) Soluble
  • Melting Point:
    28 °C
  • Boiling Point:
    269 - 270 °C (1013 hPa)
  • Vapor Pressure:
     - 0.01 hPa (25 °C)
  • Flash Point:
    176 °C
  • Refractive Index:
    1.4753 (30 °C, 589 nm)
  • Explosion Limit:
    2.1 - 10.6 %(V)
  • Density:
    1.09 g/cm3 (30 °C) liquid
  • pH:
    11 (53 g/l, H2O, 20 °C)
  • Ignition Point:
    365 - 370°C
  • Synonyms:
    ß,ß-Dihydroxydiethylamine, Bis-(ß-hydroxyethyl)-amine
  • Hill Formula:
    C4H11NO2
  • Chemical Formula:
    NH(CH2CH2OH)2

 

Frequently Bought Together