Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Rocking shaker, digital

Digital rocking shaker, 1 tier, SHRK04DG
Catalog # OHAU30391989
Supplier:   OHAUS
Rocking shaker, digital
Catalog # OHAU30391989
Supplier:  OHAUS
Rocking shaker, digital
Rocking shaker, digital

Digital rocking shaker, 1 tier, SHRK04DG

Price
1 170,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This digital rocking shaker is ideal for cell culture work and is designed to be used in a variety of environmental conditions. The cast aluminium base offers durability and added stability.

  • Takes up less space and easily fits into most hoods and incubators
  • Audible and visual signals will activate when system detects an obstruction or tray overload
  • Speed ramping feature slowly increases speed to desired set-point to avoid splashing
  • In timed mode, alarm will sound when the time reaches zero
  • Spill-resistant design ensures fluids are channelled away from internal components

The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust rocking angle from 0 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 min-1.

Touch pad controls with easy to read, independent LED displays for speed and tilt angle, and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across laboratory benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.

Applications include staining and destaining gels, hybridisation procedures, hematology, and blotting techniques.

Supplied with a 324×254 mm non-skid rubber mat and a detachable, 3-wire cord and plug.

Specifications
  • Description:
    Digital rocking shaker, 1 tier, SHRK04DG
  • Shaking motion:
    Rocking
  • Cat. No.:
    OHAU30391989
  • Tilt angle:
    0 – 15°
  • Timer:
    1 s – 160 h
  • Speed range:
    1 – 50 min⁻¹
  • Model:
    SHRK04DG
  • W×D×H:
    425×254×140 mm
  • Electrical:
    230 V, 5 A, 50/60 Hz
  • Max. load:
    4,5 kg
  • Platform W×D:
    324×254 mm
  • Weight:
    3 kg
  • Platform material:
    Aluminum