Order Entry
Belgium
ContactUsLinkComponent
N-Ethyldiisopropylamine for synthesis, Sigma-Aldrich®
Flammable
Toxic
Corrosive
N-Ethyldiisopropylamine for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Flammable
Toxic
Corrosive
N-Ethyldiisopropylamine for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    3.9 g/l (20°C)
  • Melting Point:
    -46 °C
  • Boiling Point:
    127 °C (1013 hPa)
  • Vapor Pressure:
    16 hPa (20 °C)
  • Flash Point:
    9.5 °C
  • Refractive Index:
    1.4121 (25 °C, 589 nm)
  • Explosion Limit:
    0.7 - 6.3 %(V)
  • Density:
    0.76 g/cm3 (20 °C)
  • pH:
    12.3 (H2O) (as an emulsion)
  • Ignition Point:
    240°C
  • Viscosity Kinematic:
    0.88 mm2/s (20 °C)
  • Synonyms:
    N,N-Diisopropylethylamine
  • Hill Formula:
    C8H19N
  • Chemical Formula:
    [(CH3)2CH]2NCH2CH3

Specification Test Results

Related Information

Frequently Bought Together