Order Entry
Belgium
ContactUsLinkComponent
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.8% for biotechnology
Irritant
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.8% for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Tris(hydroxymethyl)aminomethane (TRIS, Trometamol) ≥99.8% for biotechnology
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@280nm (1M, Water):
    ≤0.05
  • Arsenic:
    <0.0005%
  • Copper:
    <0.0001%
  • DNase:
    none detected
  • Insolubles:
    ≤0.005%
  • Iron:
    <0.0001%
  • Lead:
    <0.0001%
  • Loss on Drying:
    <1%
  • Magnesium:
    <0.0005%
  • Protease:
    none
  • Purity:
    >99.8%
  • RNase:
    none detected

Specification Test Results

Related Information

Frequently Bought Together