Order Entry
Belgium
ContactUsLinkComponent
Sodium acetate, anhydrous ≥99% ACS
Sodium acetate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Sodium acetate, anhydrous ≥99% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.002%
  • Heavy metals (as Pb):
    ≤0.001%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.001%
  • Loss on drying:
    ≤1%
  • Magnesium:
    ≤0.002%
  • pH (5%, water) @25 °C:
    7 – 9.2
  • Phosphate:
    ≤0.001%
  • Purity:
    ≥99%
  • Sulphate:
    ≤0.003%

Specification Test Results

Related Information

Frequently Bought Together