Order Entry
Belgium
ContactUsLinkComponent
ECM™ 2001+ Electro cell fusion and electroporation system
ECM™ 2001+ Electro cell fusion and electroporation system
Supplier:  BTX
Certificates
undefined
ECM™ 2001+ Electro cell fusion and electroporation system
Supplier:  BTX

Specifications

  • Catalog No:
  • BTXI45-2047
  • BTXI45-2046
  • BTXI45-2045
  • BTXI45-2048
  • BTXI45-2049
  • W×D×H:
  • 305×330,2×330,2 mm
  • 305×330,2×330,2 mm
  • 305×330,2×330,2 mm
  • 305×330,2×330,2 mm
  • 305×330,2×330,2 mm
  • Model:
  • ECM 2001+
  • ECM 2001+
  • ECM 2001+
  • ECM 2001+
  • ECM 2001+
  • Charging time:
  • <7 s
  • <7 s
  • <7 s
  • <7 s
  • <7 s
  • Voltage range:
  • 505 - 3000 V (high voltage mode / 1 V resolution)
  • 505 - 3000 V (high voltage mode / 1 V resolution)
  • 505 - 3000 V (high voltage mode / 1 V resolution)
  • 505 - 3000 V (high voltage mode / 1 V resolution)
  • 505 - 3000 V (high voltage mode / 1 V resolution)
  • Voltage range High Voltage Mode / 5 V resolution:
  • 5 - 75 V
  • 5 - 75 V
  • 5 - 75 V
  • 5 - 75 V
  • 5 - 75 V
  • Voltage range Low Voltage Mode / 1 V resolution:
  • 5 - 500 V
  • 5 - 500 V
  • 5 - 500 V
  • 5 - 500 V
  • 5 - 500 V
  • Multiple pulsing:
  • 1 - 10 pulses per sample
  • 1 - 10 pulses per sample
  • 1 - 10 pulses per sample
  • 1 - 10 pulses per sample
  • 1 - 10 pulses per sample
  • Pulse interval:
  • 0,1 - 10 s
  • 0,1 - 10 s
  • 0,1 - 10 s
  • 0,1 - 10 s
  • 0,1 - 10 s
  • Pulse length range, HV mode/1 μs resolution:
  • 10 - 600 μs
  • 10 - 600 μs
  • 10 - 600 μs
  • 10 - 600 μs
  • 10 - 600 μs
  • Pulse length range, LV mode/1 ms resolution:
  • 1 - 999 ms
  • 1 - 999 ms
  • 1 - 999 ms
  • 1 - 999 ms
  • 1 - 999 ms
  • Display:
  • 7" full colour display
  • 7" full colour display
  • 7" full colour display
  • 7" full colour display
  • 7" full colour display
  • Controls:
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Weight:
  • 9,9 kg
  • 9,9 kg
  • 9,9 kg
  • 9,9 kg
  • 9,9 kg

Specifications

Frequently Bought Together