Order Entry
Belgium
ContactUsLinkComponent
Vortex mixers for microplates
Vortex mixers for microplates
Supplier:  OHAUS
Certificates
undefined
Vortex mixers for microplates
Supplier:  OHAUS

Specifications

  • Catalog No:
  • OHAU30392150
  • OHAU30392155
  • Model:
  • VXMPDG
  • VXMPAL
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbit:
  • 3,5 mm
  • 3,5 mm
  • Speed range:
  • On mode: 300 - 2500 min⁻¹;
    Touch mode: 300 - 3500 min⁻¹
  • On mode: 300 - 2500 min⁻¹;
    Touch mode: 300 - 3500 min⁻¹
  • Motor input:
  • 30 W
  • 30 W
  • W×D×H:
  • 267×137×114 mm
  • 267×137×114 mm
  • Weight:
  • 5,3 kg
  • 5,3 kg
  • Electrical:
  • 230 V, 0,13 A, 50/60 Hz
  • 230 V, 0,13 A, 50/60 Hz
  • Capacity:
  • 2 microplates
  • 2 microplates

Specifications

Frequently Bought Together