Order Entry
Belgium
ContactUsLinkComponent
 
 
Iron(II) sulphate heptahydrate 99+% ACS
 
undefined
 
Iron(II) sulphate heptahydrate 99+% ACS
 

 

  • Appearance:
    Green to blue-green to light blue Crystals
  • Titration with KMnO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤50 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Manganese (Mn):
    ≤500 ppm
  • Potassium (K):
    ≤20 ppm
  • Sodium (Na):
    ≤200 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Ferric iron (Fe 3+):
    ≤1000 ppm (May increase due to inherent oxidation on storage)
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together