Order Entry
Belgium
ContactUsLinkComponent
Magnesium chloride 1 mol/l (2 N) in aqueous solution for biotechnology
Magnesium chloride 1 mol/l (2 N) in aqueous solution for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Magnesium chloride 1 mol/l (2 N) in aqueous solution for biotechnology
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Conductivity (1:100) @25 °C:
    2000 – 2400 µmhos
  • Identification:
    PASS
  • Insolubles:
    0.005 %
  • Nuclease:
    NONE
  • undefined:
    PASS

Specification Test Results

Related Information

Frequently Bought Together