Order Entry
Belgium
ContactUsLinkComponent
 
Dichloromethane 99.5% stabilised for analysis
 
undefined
Dichloromethane 99.5% stabilised for analysis

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (K.F.)
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity:
    ≤0.0005 meq/g
  • Free chlorine:
    ≤0.00003 % (as Cl)
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Tin (Sn):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Aldehyde (HCHO):
    ≤0.0005 %
  • Ethanol:
    ≤0.3 % (GC)

 

 

Frequently Bought Together