VWR® Traceable®, 2 Second-Temp Food Folding Thermometers with Stainless Steel Probe
Supplier: VWR Collection
Certificates
About this item
These NSF food certified thermometers are foldable, compact and easy to use. The fold-up stainless-steel probe permits ultimate portability and can position at any angle for measuring an assortment of meats, candy or cakes. The wide range covers 99 percent of routine temperature checks.
- Flip-open design, easy to use
- Rapid Response: Reading is updated in two seconds
- Thermometers are rated at IP 65 splash resistance: protected against low pressure jets if water, such as splashes from a tap
- Units have a built-in magnetic backing to allow for convenient storage
- Silver-based antimicrobial additive is impregnated into the case to inhibit growth of pathogens (efficacy rated at 99% or greater)
- Will automatically enter sleep mode after 60 seconds to conserve battery life
- Stainless-steel probe may be positioned at any angle
- Fold-up, protected probe permits ultimate portability
- Big digit display, 50 mm high
Ultra-sensitive thermistor sensor is located at the tip of the probe, minimum insertion depth of 5 mm.
Calibration points: 4 and 60 °C (40 and 140 °F)
Certifications: Multi-point calibration on an individually-numbered Traceable® Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
NSF certification.
NSF certification.
Frequently Bought Together