Order Entry
Belgium
ContactUsLinkComponent
Cellulose MN 301 for TLC
Cellulose MN 301 for TLC
Supplier:  MACHEREY-NAGEL
Certificates
undefined
Cellulose MN 301 for TLC
Supplier:  MACHEREY-NAGEL

Specification Test Results

  • Fibre length (95 %):
    2 – 20 μm
  • Average degree of polymerization :
    400 – 500
  • Specific surface acc. to Blaine:
    15000 cm²/g
  • Fe:
    ≤20 ppm
  • Cu:
    ≤6 ppm
  • P:
    ≤7 ppm
  • CH₂Cl₂ extract :
    ≤0,25 %
  • Residue on ignition at 850 °C :
    ≤1500 ppm

Specification Test Results

Frequently Bought Together