Order Entry
Belgium
ContactUsLinkComponent
Low temperature BOD incubator, WiseCube®WIR
Low temperature BOD incubator, WiseCube®WIR
Catalog # WITGDH.WIR03250
Supplier:  witeg Labortechnik
undefined
Low temperature BOD incubator, WiseCube®WIR
Catalog # WITGDH.WIR03250
Supplier:  witeg Labortechnik

Specifications

  • Temperature Range:
    0...+60 °C
  • Weight:
    157 kg
  • W×D×H ext.:
    640×832×1703 mm
  • Capacity:
    255 l
  • Description:
    BOD incubator, WIR-250, 230 V, 50/60 Hz
  • Pk:
    1
  • Shelves supplied:
    3
  • W×D×H int.:
    505×505×1000 mm

Specifications

About this item

Low temperature BOD incubator with superior temperature uniformity by forced convection.

  • Intelligent control of refrigerator for preventing overload of compressor
  • RS232C interface for monitoring and controlling with PC
  • Stainless steel chamber and teflon-coated shelves, corrosion resistant
  • Over temperature and current protection, sensor error detection and leakage breaking
  • Back-light LCD display, alarm and timer available
  • Locking mode supported for experimental safety.
  • CFC-free (134A) refrigeration system
  • Digital fuzzy control system implementing superior temperature accuracy
  • Jog-shuttle control system

Used in animal and plant cell culture, constant temperature, germination test and BOD test.

Certifications: UL and CE certified.