pH electrode with spear tip, Eutech
pH electrode with spear tip, Spear tip, 2 - 11, 0...+50 °C, Verre, Polymer gel, Open pore, 6×80 mm, BNC, 1 m cable, Semi-solid samples
Catalog # EUTEEC620133
Supplier: EUTECH
Jump to:
Product Details & Documents
This glass-body electrode features a spear tip. Suitable for semi-solid samples.
- Open pore junction
- For use with all pH meters with BNC input connector
Specifications
- Connexion:BNC, 1 m cable
- Ø×L:6×80 mm
- Pour:Semi-solid samples
- Type:Spear tip
- Désignation:pH electrode with spear tip
- Matière:Verre
- Membrane:Open pore
- Électrolyte:Polymer gel
- Température:0...+50 °C
- pH:2 - 11



