Order Entry
Belgium
ContactUsLinkComponent
 
Molecular sieve 3A (0.3 nm, 3 Å), beads 4-8 mesh, Fluka™
 
Molecular sieve 3A (0.3 nm, 3 Å), beads 4-8 mesh, Fluka™

 

  • Particle Size:
    4-8 mesh
  • Grain size 4 - 8 mesh:
    Min. 95 %
  • Water adsorption capacity:
    Min. 19.5 %

 

 

Frequently Bought Together