Order Entry
Belgium
ContactUsLinkComponent
Molecular sieve 3A (0.3 nm, 3 Å), powder <50 µm
Molecular sieve 3A (0.3 nm, 3 Å), powder <50 µm
Certificates
undefined
Molecular sieve 3A (0.3 nm, 3 Å), powder <50 µm

Specification Test Results

  • Appearance:
    White Powder
  • Particle size:
    ≤50 µm
  • pH:
    ≤11.4 (10 % suspension in water)
  • Residual water:
    ≤3 % (550°C, 2 h)
  • Water adsorption:
    ≥18 % (60% rH, 25°C, 24h)

Specification Test Results

Related Information

Frequently Bought Together