Centrifuges, benchtop, ventilated/refrigerated, 5810 / 5810 R (General Lab Product)
Supplier: EPPENDORF
Certificates
About this item
This reliable centrifuge for medium to high-throughput applications combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Bucket adapters and adapter modules can be stacked until the required tube height is attained and then lowered onto the holders in the rectangular buckets. The stable plastic adapters are robustly constructed and can be easily cleaned, even autoclaved in their entirety in the event of contamination with biologically active sample material.
- Automatic rotor recognition senses rotor type and sets maximum allowable speed, ensuring safety
- Fast, simple programming of time, temperature (refrigerated models) speed/RCF and radius values
- Up to 35 user defined programs
- Motorised lid lock
- 5810 R: FastTemp function for rapid pre-cooling; standby refrigeration keeps rotor chamber at set temperature while lid is closed
Specifications
- Catalog No:
- 521-2643
- 521-2640
- 521-2641
- EPPE5811000.820
- 521-2428
- 521-2644
- 521-2645
- 521-2642
- 521-3508
- 521-3509
- Model:
- 5810 R
- 5810
- 5810 R
- 5810 R
- 5810
- 5810
- 5810 R
- 5810
- 5810
- 5810 R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- 4×750 ml
- Max. speed:
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- Max. RCF:
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- 20913 ×g
- Temperature:
- –9...+40 °C
- –9...+40 °C
- –9...+40 °C
- –9...+40 °C
- –9...+40 °C
- Acceleration/braking ramps:
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- Programs:
- 35
- 35
- 35
- 35
- 35
- 35
- 35
- 35
- 35
- 35
- Timer:
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- 1 - 99 min, with continuous mode, short spin
- Noise level:
- <56 dB(A)
- <70 dB(A)
- <56 dB(A)
- <56 dB(A)
- <70 dB(A)
- <70 dB(A)
- <56 dB(A)
- <70 dB(A)
- <70 dB(A)
- <56 dB(A)
- Power consumption:
- 1650 W
- 900 W
- 1650 W
- 1650 W
- 900 W
- 900 W
- 1650 W
- 900 W
- 900 W
- 1650 W
- W×D×H:
- 700×610×350 mm
- 540×610×350 mm
- 700×610×350 mm
- 700×610×350 mm
- 540×610×350 mm
- 540×610×350 mm
- 700×610×350 mm
- 540×610×350 mm
- 540×610×350 mm
- 700×610×350 mm
- Weight:
- 99 kg
- 68 kg
- 99 kg
- 99 kg
- 68 kg
- 68 kg
- 99 kg
- 68 kg
- 68 kg
- 99 kg
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Specifications
Related Information
Product Information
Frequently Bought Together