Order Entry
Belgium
ContactUsLinkComponent
 
Centrifuges, benchtop, ventilated/refrigerated, 5804 / 5804 R (General Lab Product)
 :  EPPENDORF
    
 
undefined
Centrifuges, benchtop, ventilated/refrigerated, 5804 / 5804 R (General Lab Product)
 :  EPPENDORF
    

 

  • Catalog No:
  • 521-3503
  • 521-3502
  • 521-3505
  • 521-3504
  • 521-3506
  • 521-3507
  • Model:
  • 5804
  • 5804
  • 5804 R
  • 5804
  • 5804 R
  • 5804 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4×250 ml
  • 4×250 ml
  • 4×250 ml
  • 4×250 ml
  • 4×250 ml
  • 4×250 ml
  • Max. speed:
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • Max. RCF:
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • Temperature:
  • –9...+40 °C
  • –9...+40 °C
  • –9...+40 °C
  • Acceleration/braking ramps:
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • Programs:
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • Timer:
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • Noise level:
  • <62 dB(A)
  • <62 dB(A)
  • <58 dB(A)
  • <62 dB(A)
  • <58 dB(A)
  • <58 dB(A)
  • Power consumption:
  • 900 W
  • 900 W
  • 1650 W
  • 900 W
  • 1650 W
  • 1650 W
  • W×D×H:
  • 470×550×340 mm
  • 470×550×340 mm
  • 640×550×340 mm
  • 470×550×340 mm
  • 640×550×340 mm
  • 640×550×340 mm
  • Weight:
  • 55 kg
  • 55 kg
  • 80 kg
  • 55 kg
  • 80 kg
  • 80 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

 

 

 

Frequently Bought Together