Order Entry
Belgium
ContactUsLinkComponent
 
Centrifuges, benchtop, ventilated/refrigerated, 5702 / 5702 R / 5702 RH (General Lab Product)
 :  EPPENDORF
    
 
undefined
Centrifuges, benchtop, ventilated/refrigerated, 5702 / 5702 R / 5702 RH (General Lab Product)
 :  EPPENDORF
    

 

  • Catalog No:
  • EPPE5703000.010
  • EPPE5703000.425
  • EPPE5702000.010
  • EPPE5703000.320
  • 521-2405
  • EPPE5704000.010
  • EPPE5702000.515
  • Model:
  • 5702 R
  • 5702 R
  • 5702
  • 5702 R
  • 5702
  • 5702 RH
  • 5702
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4×100 ml
  • 4×100 ml
  • 4×100 ml
  • 4×100 ml
  • 4×100 ml
  • 4×100 ml
  • 4×100 ml
  • Max. speed:
  • 4400 min⁻¹
  • 4400 min⁻¹
  • 4400 min⁻¹
  • 4400 min⁻¹
  • 4400 min⁻¹
  • 4400 min⁻¹
  • 4400 min⁻¹
  • Max. RCF:
  • 3000 ×g
  • 3000 ×g
  • 3000 ×g
  • 3000 ×g
  • 3000 ×g
  • 3000 ×g
  • 3000 ×g
  • Max. RCF - fixed angle rotor:
  • 1900 ×g
  • 1900 ×g
  • 1900 ×g
  • 1900 ×g
  • 1900 ×g
  • 1900 ×g
  • 1900 ×g
  • Refrigerated:
  • Yes
  • Yes
  • Yes
  • Yes
  • Temperature:
  • –9...+40 °C
  • –9...+40 °C
  • –9...+40 °C
  • –9...+42 °C
  • Acceleration/braking time:
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • <25/25 s
  • Timer:
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • 0 - 99 min, with continuous run function
  • Noise level:
  • <46 dB(A)
  • <46 dB(A)
  • <52 dB(A)
  • <46 dB(A)
  • <52 dB(A)
  • <46 dB(A)
  • <52 dB(A)
  • Power supply:
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • 230 V, 50 – 60 Hz
  • Power consumption:
  • 380 W
  • 380 W
  • 200 W
  • 380 W
  • 200 W
  • 380 W
  • 200 W
  • W×D×H:
  • 380×580×260 mm
  • 380×580×260 mm
  • 320×400×240 mm
  • 380×580×260 mm
  • 320×400×240 mm
  • 380×580×260 mm
  • 320×400×240 mm
  • Weight:
  • 36 kg
  • 36 kg
  • 20 kg
  • 36 kg
  • 20 kg
  • 36 kg
  • 20 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

 

 

 

Frequently Bought Together