Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuges, refrigerated, 5418 R (General Lab Product)
Microcentrifuges, refrigerated, 5418 R (General Lab Product)
Catalog # EPPE5401000.010
Supplier:  EPPENDORF
   Low Manufacturing Impact
undefined
Microcentrifuges, refrigerated, 5418 R (General Lab Product)
Catalog # EPPE5401000.010
Supplier:  EPPENDORF
   Low Manufacturing Impact

Specifications

  • Max. capacity:
    18×1,5/2,0 ml
  • Max. speed:
    14000 min⁻¹
  • Noise level:
    <55 dB(A)
  • Temperature:
    0...40 °C
  • Description:
    Microcentrifuge, refrigerated, 5418 R G, incl. rotor FA-45-18-11, EU-plug
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    5418 R
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Max. RCF:
    16873 ×g
  • Acceleration/braking time:
    11/12 s
  • Power consumption:
    320 W
  • Power supply:
    230 V / 50 - 60 Hz
  • Timer:
    30 s - 9:59 h, continuous
  • Weight:
    22 kg
  • W×D×H:
    300×460×250 mm
  • Pk:
    1

Specifications

About this item

Ideal for centrifuging a small number of samples to high standards.

  • Extremely compact and quiet
  • Practical system with two control knobs
  • Standard, 18-position rotor, certified impermeable to aerosols
  • SHORT spin button for rapid centrifuging
  • Automatic lid release after run - prevents sample warming and allows rapid access to samples
Delivery: Supplied with FA-45-18-11 rotor.