Gas purifiers, GateKeeper® GPU 300 4R
Supplier: ENTEGRIS
Certificates
About this item
GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime and final purity. Leveraging its expertise in material science, Entegris has developed a new generation of purification products that deliver unsurpassed value and performance.
- Purity control to ppt levels
- Low pressure drop across the purifier
- Regenerable
- Long lifetime
- Use ambient temperature purification – no heat or power required to operate
- Insensitive to orientation (horizontal/vertical)
The model 300 is designed for peak flow rates up to 50 slpm.
Certifications: CE certified to the Pressure Equipment Directive (PED) and manufactured in an ISO® 9001:2000 facility.
Specifications
- Catalog No:
- 568-0916
- 568-0917
- 568-0915
- Model:
- 300
- 300
- 300
- Material:
- Stainless steel, electrolytically polished
- Stainless steel, electrolytically polished
- Stainless steel, electrolytically polished
- Gases purified:
- N₂, noble gases, freon 13, 14, 23, 41, 116, 218
- CDA, N₂, nobel gases
- H₂, N₂, nobel gases, H₂/N₂, H₂/nobel gases
- Outlet purity:
- <100 ppt in Ar and N₂
- <100 ppt in N₂
- <100 ppt in H₂ and N₂
- Outlet particle filtration:
- 0,003 µm
- 0,003 µm
- 0,003 µm
- Media:
- IX
- OP
- HX
- Min. operating pressure:
- 1,01 bar
- 1,01 bar
- 1,01 bar
- Max. operating pressure:
- 55,1 bar
- 55,1 bar
- 55,1 bar
- Leak rating:
- 1 × 10-9 atm cc/sec
- 1 × 10-9 atm cc/sec
- 1 × 10-9 atm cc/sec
- Max. operating temperature:
- 65 °C
- 65 °C
- 65 °C
- Max. flow rate:
- 50 slpm
- 50 slpm
- 50 slpm
- Nominal flow rate:
- 6,5 slpm
- 13,7 slpm
- 13 slpm
- Fitting size:
- 1⁄4" gasket seal
- 1⁄4" gasket seal
- 1⁄4" gasket seal
- Inlet/outlet:
- Male/male
- Male/male
- Male/male
- Filter:
- 0,003 µm
- 0,003 µm
- 0,003 µm
- Ø×L:
- 51×208 mm
- 51×208 mm
- 51×208 mm
- Weight:
- 1 kg
- 1 kg
- 1 kg
Specifications
Related Information
Frequently Bought Together