Gas purifier, GateKeeper® GPU 15
Gas purifier, GateKeeper® GPU 15, 15, IX media
Catalog # 568-0911
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime and final purity. Leveraging its expertise in material science, Entegris has developed a new generation of purification products that deliver unsurpassed value and performance.
- Purity control to ppt levels
- Low pressure drop across the purifier
- Regenerable
- Long lifetime
- Use ambient temperature purification – no heat or power required to operate
- Insensitive to orientation (horizontal/vertical)
The model 15 is designed for peak flow rates up to 500 sccm.
Certifications: CE certified to the Pressure Equipment Directive (PED) and manufactured in an ISO® 9001:2000 facility.
Documents
Specifications
- Description:Gas purifier, GateKeeper® GPU 15
- Seq:01
- Model:15, IX media
- Inlet/outlet:Male/male
- Outlet purity:<100 ppt in Ar and N₂
- Nominal flow rate:0,28 slpm
- Outlet particle filtration:0,003 μm
- Media:IX
- Material:Stainless steel, electrolytically polished
- Max. operating pressure:138 bar
- Fitting size:1⁄4" gasket seal
- Min. operating pressure:1,01 bar
- Ø×L:25,4×84 mm
- Weight:0,2 kg
- Gases purified:N₂, noble gases, freon 13, 14, 23, 41, 116, 218
- Max. operating temperature:65 °C
- Cat. No.:568-0911
- Filter:0,003 µm
- Max. flow rate:500 sccm
- Leak rating:1 × 10-9 atm cc/sec
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



