Order Entry
Belgium
ContactUsLinkComponent
Eye shower, handheld, for table mounting
Eye shower, handheld, for table mounting
Catalog # BROE27100098105021
Supplier:  BROEN-LAB
Eye shower, handheld, for table mounting
Catalog # BROE27100098105021
Supplier:  BROEN-LAB

Specifications

  • Description:
    Eye shower, handheld, for table-mounting, with two shower heads (45°) and 1,5 m hose
  • Pk:
    1

Specifications

About this item

Hand shower with two 45° inclined shower heads, for table mounting.

  • With 1,5 m connecting hose
  • Water amount is regulated with built-in FLOWFIX (14 l/min)
  • Control button with built-in check valve

Hose connection: G ½ union nut
Weight: ~0,5 kg

Min. working pressure: 1,5 bar

Certifications: EN 15154-2, ANSI Z358.1.