Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Belgium
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Temperature Probes
VWR® Thermometer Probes
VWR® Thermometer Probes
VWR® Thermometer Probes
620-1666
:
VWR Collection
VWR® Thermometer Probes
620-1666
:
VWR Collection
Range:
−50…+200 °C
Description:
Replacement probe with 1,5 m cable
Length:
125 mm
Accuracy:
±0,5 °C
Pk:
1