Order Entry
Belgium
ContactUsLinkComponent
Glass microfibre filters without binder, grade GF/C RTU, Whatman™
Glass microfibre filters without binder, grade GF/C RTU, Whatman™
Certificates
undefined
Glass microfibre filters without binder, grade GF/C RTU, Whatman™
Certificates

Specifications

  • Catalog No:
  • 513-0143
  • 513-0141
  • 513-0142
  • 513-0145
  • 513-0146
  • 513-0144
  • Weight:
  • 53 g/m²
  • Thickness:
  • 260 µm
  • Particle retention:
  • 1,2 µm
  • Water flow rate:
  • 105 ml/min
  • Airflow rate:
  • 6,7 s/100 ml/in²
  • Max. temperature:
  • 550 °C

Specifications

Frequently Bought Together