Order Entry
Belgium
ContactUsLinkComponent
Bottles, wide neck, square or rectangular, with screw cap, Corning® Gosselin™
Bottles, wide neck, square or rectangular, with screw cap, Corning® Gosselin™
Catalog # 215-0724
Supplier:  Corning
   Low Manufacturing Impact
undefined
Bottles, wide neck, square or rectangular, with screw cap, Corning® Gosselin™
Catalog # 215-0724
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Closure type:
    Tamper-evident screw cap with wad, assembeled
  • Form:
    Square
  • Capacity:
    250 ml
  • Seq:
    01
  • W×D×H:
    76×76×92 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Borre
  • Cap colour:
    Red
  • Pk:
    130

Specifications

About this item

HDPE, translucent, with screw cap.

  • Good chemical resistance, good temperature resistance
  • Packed under aseptic conditions
  • Excellent shock resistance

Space saving bottles. Wide mouth, easy to fill. Translucent PE ensures good visibility of the level. Graduated.